Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 712 SKT PLUG

  • Mfr # GTS06R2015S

  • Zoro # G807509260


product price: $60.19
/ea

Key Features

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
IP67
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R2015S
Zoro #
G807509260
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
IP67
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Connector Type
Connector Circular
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Contact Mating Life
500
Mounting Type
Cable
Connector Style
Plug
Contact Style
Socket
Shielding
Yes
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Insert Arrangement
20-15
No. of Contacts
7
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.