
GT 7C 712 SKT RECP BOX RM
Mfr # GTC0302015S027
Zoro # G907502772
product price: $38.55
/eaKey Features
Insert Arrangement
20-15
Amperage Rating
13A & 46A
No. of Contacts
7
Insert Material
Neoprene
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC0302015S027
Zoro #
G907502772
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Insert Arrangement
20-15
Amperage Rating
13A & 46A
No. of Contacts
7
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.