Zoro Homepage

GT 7C 712 SKT RECP BOX RM

  • Mfr # GTC030R2015S

  • Zoro # G807502858


product price: $54.75
/ea

Key Features

Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Connector Type
Circular
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2015S
Zoro #
G807502858
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Connector Type
Circular
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Orientation
Straight
Contact Mating Life
500
Sealing
IP67
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A & 46A
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Contact Plating
Silver
Shielding
Yes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
20-15
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.