Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 712 SKT RECP WALL

  • Mfr # GTC030A2015S

  • Zoro # G907502420


product price: $46.99
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2015S
Zoro #
G907502420
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Socket
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-15
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contact Mating Life
500
Shielding
Yes
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Orientation
Straight
Contact Plating
Silver
Sealing
Unsealed
Termination Method
Crimp
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.