Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 712 SKT RECP WALL

  • Mfr # GTS030A2015S

  • Zoro # G307502846


product price: $46.35
/ea

Key Features

Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contact Plating
Silver
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2015S
Zoro #
G307502846
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contact Plating
Silver
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Sealing
Unsealed
Insert Arrangement
20-15
Service Rating
A
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
7
Operating Voltage DC
1250(J) 700(all others)
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.