Zoro Homepage

GT 7C 712 SKT RECP WALL RM

  • Mfr # GTC030242S

  • Zoro # G907502703


product price: $68.29
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030242S
Zoro #
G907502703
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Service Rating
D
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Connector Type
Circular
Orientation
Straight
Crimp Wire Gauge
14, 12
Shielding
Yes
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Contact Plating
Silver
Sealing
Unsealed
Insert Material
Neoprene
Contact Material
Copper Alloy
Insert Arrangement
24-2
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Endbell Type
None
Insert Rotation/Keying
Normal
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.