Zoro Homepage

GT 7C 712 SKT RECP WALL RM

  • Mfr # GTS030R2015S

  • Zoro # G507502714


product price: $54.45
/ea

Key Features

Insert Arrangement
20-15
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030R2015S
Zoro #
G507502714
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Arrangement
20-15
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
7
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Sealing
IP67
Contact Mating Life
500
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Contact Material
Copper Alloy
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Orientation
Straight
Contact Plating
Silver
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.