Zoro Homepage

GT 7C 716S PIN RECP BOX

  • Mfr # GTC02R16S1PB30

  • Zoro # G607562267


product price: $29.55
/ea

Key Features

Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R16S1PB30
Zoro #
G607562267
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.