Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 716S PIN RECP BOX

  • Mfr # GTS02R16S1P

  • Zoro # G907562264


product price: $20.65
/ea

Key Features

Termination Method
Solder
Shell Color
Olive Drab
Contact Plating
Silver
Connector Style
Receptacle
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R16S1P
Zoro #
G907562264
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Details

Termination Method
Solder
Shell Color
Olive Drab
Contact Plating
Silver
Connector Style
Receptacle
Operating Voltage DC
700
Orientation
Straight
Contacts Supplied
Yes
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
No. of Contacts
7
Mounting Type
Box - Front Mount
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Amperage Rating
13A
Service Rating
A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shielding
Yes
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015 Type
Sealing
IP67
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Contact Style
Pin
Insert Arrangement
16S-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.