Zoro Homepage

GT 7C 716S PIN RECP BOX

  • Mfr # GTS02R16S1PW

  • Zoro # G407562313


product price: $20.65
/ea

Key Features

Grommet & Seals Material
Neoprene
No. of Contacts
7
Insert Arrangement
16S-1
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R16S1PW
Zoro #
G407562313
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Details

Grommet & Seals Material
Neoprene
No. of Contacts
7
Insert Arrangement
16S-1
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Solder
Service Rating
A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Mounting Type
Box - Front Mount
Connector Type
Circular
Sealing
IP67
Contact Plating
Silver
Operating Voltage DC
700
Orientation
Straight
Amperage Rating
13A
Rotation Angle
80
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.