
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIB6FA3677SC
Zoro #
G807513120
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#4
Details
Mounting Type
Cable
Insert Arrangement
36-73
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Insert Material
Neoprene
Amperage Rating
13A & 46A
No. of Contacts
7
Connector Style
Plug
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.