Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 74 SKT PLUG

  • Mfr # GTC06A3677SRDS

  • Zoro # G807513199


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
36-73
Operating Voltage AC V RMS Max
900
Contact Size
7#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A3677SRDS
Zoro #
G807513199
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#4

Details

Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
36-73
Operating Voltage AC V RMS Max
900
Service Rating
D
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Sealing
Unsealed
Shell Color
Olive Drab
No. of Contacts
7
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
4
Orientation
Straight
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Style
Socket
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.