Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 74 SKT RECP

  • Mfr # GTS0303677S

  • Zoro # G307506875


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Service Rating
D
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0303677S
Zoro #
G307506875
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#4

Details

Shell Color
Olive Drab
Service Rating
D
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Contact Style
Socket
Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Connector Style
Receptacle
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Orientation
Straight
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
36-73
Endbell Type
None
Termination Method
Solder
No. of Contacts
7
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.