Zoro Homepage

GT 7C 74 SKT RECP WALL RM

  • Mfr # GTC0303677SRDS

  • Zoro # G607506759


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Plating
Silver
Shell Color
Olive Drab
No. of Contacts
7
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303677SRDS
Zoro #
G607506759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#4

Details

Contacts Supplied
Yes
Contact Plating
Silver
Shell Color
Olive Drab
No. of Contacts
7
Mounting Type
Wall - Rear Mount
Endbell Type
None
Contact Material
Copper Alloy
Service Rating
D
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Insert Arrangement
36-73
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Orientation
Straight
Sealing
Unsealed
Connector Type
Circular
Connector Style
Receptacle
Amperage Rating
13A & 46A
Contact Style
Socket
Crimp Wire Gauge
4
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.