Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 112 716 SKT PLUG

  • Mfr # GTC06F188S

  • Zoro # G707509148


product price: $64.45
/ea

Key Features

Connector Style
Plug
Contacts Supplied
Yes
Service Rating
A
Shell Material
Aluminum Alloy
Contact Size
7#16, 1#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F188S
Zoro #
G707509148
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Connector Style
Plug
Contacts Supplied
Yes
Service Rating
A
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Mating Life
500
Shell Color
Olive Drab
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Cable
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
No. of Contacts
8
Orientation
Straight
Insert Rotation/Keying
Normal
Connector Type
Circular
Insert Material
Neoprene
Endbell Type
Environmental - Cable Clamp
Insert Arrangement
18-8
Crimp Wire Gauge
20, 18, 16, 14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.