Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 112 716 SKT PLUG

  • Mfr # GTC06R188S

  • Zoro # G807509185


product price: $54.35
/ea

Key Features

Sealing
IP67
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R188S
Zoro #
G807509185
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Sealing
IP67
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Service Rating
A
Mounting Type
Cable
Insert Arrangement
18-8
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
8
Connector Type
Circular
Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A & 23A
Termination Method
Crimp
Orientation
Straight
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Contacts Supplied
Yes
Contact Style
Socket
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.