Zoro Homepage

GT 8C 112 716 SKT PLUG

  • Mfr # GTS06F188S

  • Zoro # G107508949


product price: $62.89
/ea

Key Features

Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16, 14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F188S
Zoro #
G107508949
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.