Zoro Homepage

GT 8C 112 716 SKT RECP BOX

  • Mfr # GTC02R188S

  • Zoro # G007502474


product price: $28.19
/ea

Key Features

Connector Type
Circular
Contact Style
Socket
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R188S
Zoro #
G007502474
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Connector Type
Circular
Contact Style
Socket
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Sealing
IP67
Connector Style
Receptacle
Insert Arrangement
18-8
Service Rating
A
No. of Contacts
8
Mounting Type
Box - Front Mount
Shielding
Yes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.