Zoro Homepage

GT 8C 112 716 SKT RECP BOX

  • Mfr # GTC030188S

  • Zoro # G807502506


product price: $28.69
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030188S
Zoro #
G807502506
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
8
Service Rating
A
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Arrangement
18-8
Contacts Supplied
Yes
Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Endbell Type
None
Sealing
Unsealed
Contact Material
Copper Alloy
Connector Type
Circular
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.