Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTC06A2223P

  • Zoro # G207559933


product price: $61.15
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2223P
Zoro #
G207559933
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Service Rating
A
Mounting Type
Cable
Orientation
Straight
Contact Style
Pin
Connector Style
Plug
Contact Material
Copper Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Insert Rotation/Keying
Normal
Amperage Rating
23A
Insert Material
Neoprene
No. of Contacts
8
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Insert Arrangement
22-23
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.