Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTC06AF2223P

  • Zoro # G807559944


product price: $72.99
/ea

Key Features

Insert Material
Neoprene
Contact Style
Pin
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2223P
Zoro #
G807559944
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Material
Neoprene
Contact Style
Pin
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Termination Method
Crimp
Orientation
Straight
Mounting Type
Cable
Connector Type
Circular
No. of Contacts
8
Amperage Rating
23A
Grommet & Seals Material
Neoprene
Service Rating
A
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Arrangement
22-23
Shielding
Yes
Connector Style
Plug
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.