Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTC06F2223P

  • Zoro # G707559846


product price: $63.99
/ea

Key Features

Connector Style
Plug
Contact Plating
Silver
Shell Color
Olive Drab
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2223P
Zoro #
G707559846
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Connector Style
Plug
Contact Plating
Silver
Shell Color
Olive Drab
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
22-23
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
No. of Contacts
8
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
MIL-DTL-5015 Type
Amperage Rating
23A
Orientation
Straight
Termination Method
Crimp
Contact Mating Life
500
Mounting Type
Cable
Crimp Wire Gauge
14, 12
Service Rating
A
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
Contacts Supplied
Yes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.