Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTC06R2223P

  • Zoro # G007559768


product price: $72.79
/ea

Key Features

Service Rating
A
Contacts Supplied
Yes
No. of Contacts
8
Shielding
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2223P
Zoro #
G007559768
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Service Rating
A
Contacts Supplied
Yes
No. of Contacts
8
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Arrangement
22-23
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Termination Method
Crimp
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Type
Connector Circular
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
14, 12
Amperage Rating
23A
Sealing
IP67
Connector Style
Plug
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.