Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTS062223P116

  • Zoro # G307559826


product price: $47.35
/ea

Key Features

Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12
Contact Size
8#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS062223P116
Zoro #
G307559826
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12
Mounting Type
Cable
Sealing
Unsealed
Service Rating
A
Connector Style
Plug
Insert Arrangement
22-23
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Termination Method
Solder
Amperage Rating
23A
Connector Type
Circular
Contact Mating Life
500
Insert Material
Neoprene
No. of Contacts
8
Contacts Supplied
Yes
Endbell Type
None
Contact Style
Pin
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.