Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTS06A2223P

  • Zoro # G407164067


product price: $57.39
/ea

Key Features

Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Arrangement
22-23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2223P
Zoro #
G407164067
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Arrangement
22-23
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Service Rating
A
Termination Method
Solder
Connector Style
Plug
Crimp Wire Gauge
14, 12
No. of Contacts
8
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Insert Material
Neoprene
Shell Color
Olive Drab
Orientation
Straight
Amperage Rating
23A
Contact Mating Life
500
Connector Type
Circular
Mounting Type
Cable
Contacts Supplied
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.