Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTS06AF2223P

  • Zoro # G507559794


product price: $68.15
/ea

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
23A
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2223P
Zoro #
G507559794
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
23A
Crimp Wire Gauge
14, 12
Insert Rotation/Keying
Normal
Connector Style
Plug
No. of Contacts
8
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
Unsealed
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Service Rating
A
Mounting Type
Cable
Insert Arrangement
22-23
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
Connector Type
Circular
Orientation
Straight
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.