Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN PLUG

  • Mfr # GTS06F2223PY

  • Zoro # G407560227


product price: $64.39
/ea

Key Features

Insert Rotation/Keying
Y
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2223PY
Zoro #
G407560227
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Rotation/Keying
Y
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12
Shell Material
Aluminum Alloy
Service Rating
A
Contact Mating Life
500
No. of Contacts
8
Contact Plating
Silver
Contacts Supplied
Yes
Endbell Type
Environmental - Cable Clamp
Orientation
Straight
Amperage Rating
23A
Termination Method
Solder
Sealing
IP67
Insert Arrangement
22-23
Contact Material
Copper Alloy
Rotation Angle
250
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Connector Type
Circular
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.