Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN RECP

  • Mfr # GTC0302223PWLC

  • Zoro # G307561744


product price: $22.45
/ea

Key Features

Insert Arrangement
22-23
Grommet & Seals Material
Neoprene
Rotation Angle
35
Service Rating
A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302223PWLC
Zoro #
G307561744
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Arrangement
22-23
Grommet & Seals Material
Neoprene
Rotation Angle
35
Service Rating
A
Contact Plating
Silver
Orientation
Straight
No. of Contacts
8
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Contacts Supplied
No
Connector Type
Circular
Sealing
Unsealed
Insert Material
Neoprene
Endbell Type
None
Contact Mating Life
500
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
23A
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.