Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN RECP WALL

  • Mfr # GTC030A2223P

  • Zoro # G307562420


product price: $48.89
/ea

Key Features

Orientation
Straight
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Size
8#12
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2223P
Zoro #
G307562420
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Orientation
Straight
Shell Color
Olive Drab
Connector Style
Receptacle
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Service Rating
A
Termination Method
Crimp
Insert Arrangement
22-23
Endbell Type
Threaded - UNEF - Ext
Sealing
Unsealed
Contact Mating Life
500
Amperage Rating
23A
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Connector Type
Circular
Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
No. of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.