Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN RECP WALL

  • Mfr # GTS0302223P

  • Zoro # G807562364


product price: $33.99
/ea

Key Features

Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Sealing
Unsealed
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302223P
Zoro #
G807562364
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Sealing
Unsealed
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-23
Contact Plating
Silver
Contact Material
Copper Alloy
Endbell Type
None
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Solder
Contacts Supplied
Yes
Amperage Rating
23A
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
No. of Contacts
8
Service Rating
A
Contact Mating Life
500
Contact Style
Pin
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.