Zoro Homepage

GT 8C 812 PIN RECP WALL RM

  • Mfr # GTC0302223P

  • Zoro # G007562454


product price: $31.29
/ea

Key Features

Contact Plating
Silver
Shielding
Yes
Contact Size
8#12
No. of Contacts
8
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302223P
Zoro #
G007562454
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Contact Plating
Silver
Shielding
Yes
No. of Contacts
8
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
23A
Insert Arrangement
22-23
Contact Material
Copper Alloy
Orientation
Straight
Connector Style
Receptacle
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Endbell Type
None
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Sealing
Unsealed
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.