Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 812 PIN RECP WALL RM

  • Mfr # GTC0302223PY

  • Zoro # G507562381


product price: $39.19
/ea

Key Features

Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Connector Type
Circular
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302223PY
Zoro #
G507562381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Connector Type
Circular
No. of Contacts
8
Crimp Wire Gauge
14, 12
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Contact Style
Pin
Insert Rotation/Keying
Y
Insert Material
Neoprene
Rotation Angle
250
Insert Arrangement
22-23
Amperage Rating
23A
Endbell Type
None
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Sealing
Unsealed
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.