Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN PLUG

  • Mfr # GTC06207PLC

  • Zoro # G607561123


product price: $34.25
/ea

Key Features

No. of Contacts
8
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
20-32
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06207PLC
Zoro #
G607561123
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
20-32
Shell Material
Aluminum Alloy
Contacts Supplied
No
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
Contact Plating
Silver
Contact Material
Copper Alloy
Service Rating
A (B,C,F,G) I (all others)
Sealing
Unsealed
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Insert Rotation/Keying
Normal
Orientation
Straight
Grommet & Seals Material
Neoprene
Connector Style
Plug
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.