Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN PLUG

  • Mfr # GTC06A207P

  • Zoro # G807561121


product price: $48.35
/ea

Key Features

Service Rating
A (B,C,F,G) I (all others)
Sealing
Unsealed
Amperage Rating
13A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A207P
Zoro #
G807561121
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Service Rating
A (B,C,F,G) I (all others)
Sealing
Unsealed
Amperage Rating
13A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
Connector Type
Circular
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Termination Method
Crimp
Shielding
Yes
No. of Contacts
8
Insert Arrangement
20-32
Connector Style
Plug
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.