Zoro Homepage

GT 8C 816 PIN PLUG

  • Mfr # GTC06F207P

  • Zoro # G407560876


product price: $57.49
/ea

Key Features

Termination Method
Crimp
No. of Contacts
8
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F207P
Zoro #
G407560876
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Crimp
No. of Contacts
8
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
20-32
Connector Type
Connector Circular
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.