Zoro Homepage

GT 8C 816 PIN PLUG

  • Mfr # GTC06R207P

  • Zoro # G107560893


product price: $59.59
/ea

Key Features

Specification
MIL-DTL-5015 Type
No. of Contacts
8
Insert Arrangement
20-32
Mounting Type
Cable
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R207P
Zoro #
G107560893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Specification
MIL-DTL-5015 Type
No. of Contacts
8
Insert Arrangement
20-32
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Connector Type
Connector Circular
Termination Method
Crimp
Connector Style
Plug
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.