Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN PLUG

  • Mfr # GTC06R207PB30

  • Zoro # G807560964


product price: $71.25
/ea

Key Features

Mounting Type
Cable
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Orientation
Straight
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R207PB30
Zoro #
G807560964
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Orientation
Straight
Termination Method
Crimp
Connector Style
Plug
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Style
Pin
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Connector Type
Circular
Service Rating
A (B,C,F,G) I (all others)
Contact Plating
Gold
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-32
Sealing
IP67
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.