Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN PLUG

  • Mfr # GTS06A207P

  • Zoro # G007560771


product price: $47.99
/ea

Key Features

Mounting Type
Cable
Connector Style
Plug
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A207P
Zoro #
G007560771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Connector Style
Plug
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Type
Circular
Contact Mating Life
500
No. of Contacts
8
Service Rating
A (B,C,F,G) I (all others)
Amperage Rating
13A
Insert Rotation/Keying
Normal
Insert Arrangement
20-32
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Shielding
Yes
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Sealing
Unsealed
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.