Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN PLUG

  • Mfr # GTS06AF207P

  • Zoro # G207560854


product price: $59.95
/ea

Key Features

Contact Mating Life
500
Contact Style
Pin
Insert Rotation/Keying
Normal
Contact Plating
Silver
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF207P
Zoro #
G207560854
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Mating Life
500
Contact Style
Pin
Insert Rotation/Keying
Normal
Contact Plating
Silver
Sealing
Unsealed
Mounting Type
Cable
Termination Method
Solder
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
Contacts Supplied
Yes
Insert Material
Neoprene
Service Rating
A (B,C,F,G) I (all others)
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shielding
Yes
Endbell Type
Cable Clamp - Extended
Orientation
Straight
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Amperage Rating
13A
Insert Arrangement
20-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.