Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN PLUG

  • Mfr # GTS06F207PW

  • Zoro # G307560921


product price: $57.15
/ea

Key Features

Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Orientation
Straight
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTS06F207PW
Zoro #
G307560921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Orientation
Straight
Mounting Type
Cable
Amperage Rating
13A
Shielding
Yes
Contact Material
Copper Alloy
No. of Contacts
8
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
W
Service Rating
A (B,C,F,G) I (all others)
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-32
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Solder
Connector Style
Plug
Contacts Supplied
Yes
Contact Plating
Silver
Endbell Type
Environmental - Cable Clamp
Rotation Angle
80
Connector Type
Circular
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.