Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN PLUG

  • Mfr # GTS06R207P

  • Zoro # G107561241


product price: $58.75
/ea

Key Features

Orientation
Straight
Insert Material
Neoprene
Contact Mating Life
500
Sealing
IP67
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R207P
Zoro #
G107561241
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Orientation
Straight
Insert Material
Neoprene
Contact Mating Life
500
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Amperage Rating
13A
Insert Arrangement
20-32
Shielding
Yes
No. of Contacts
8
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Connector Type
Connector Circular
Termination Method
Solder
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Service Rating
A (B,C,F,G) I (all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.