Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 PIN RECP BOX RM

  • Mfr # GTC030A207P

  • Zoro # G807563699


product price: $35.19
/ea

Key Features

Service Rating
A (B,C,F,G) I (all others)
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
8
Contact Mating Life
500
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A207P
Zoro #
G807563699
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Service Rating
A (B,C,F,G) I (all others)
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
8
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Orientation
Straight
Sealing
Unsealed
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Insert Arrangement
20-32
Insert Material
Neoprene
Contacts Supplied
Yes
Termination Method
Crimp
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.