Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 SKT PLUG

  • Mfr # GTC06F207S

  • Zoro # G007513258


product price: $73.99
/ea

Key Features

No. of Contacts
8
Contact Mating Life
500
Contact Size
8#16
Shell Color
Olive Drab
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F207S
Zoro #
G007513258
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Contact Mating Life
500
Shell Color
Olive Drab
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Neoprene
Endbell Type
Environmental - Cable Clamp
Contact Style
Socket
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Insert Arrangement
20-32
Mounting Type
Cable
Termination Method
Crimp
Shielding
Yes
Contacts Supplied
Yes
Service Rating
A (B,C,F,G) I (all others)
Connector Style
Plug
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.