Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 SKT PLUG

  • Mfr # GTC06R207S

  • Zoro # G107513356


product price: $61.49
/ea

Key Features

Service Rating
A (B,C,F,G) I (all others)
Grommet & Seals Material
Neoprene
Insert Arrangement
20-32
Connector Type
Circular
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R207S
Zoro #
G107513356
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Service Rating
A (B,C,F,G) I (all others)
Grommet & Seals Material
Neoprene
Insert Arrangement
20-32
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
No. of Contacts
8
Shell Color
Olive Drab
Sealing
IP67
Shielding
Yes
Contact Style
Socket
Amperage Rating
13A
Insert Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Termination Method
Crimp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.