Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 SKT PLUG

  • Mfr # GTS06207S

  • Zoro # G207513041


product price: $40.95
/ea

Key Features

Mounting Type
Cable
Insert Arrangement
20-32
Grommet & Seals Material
Neoprene
Contact Size
8#16
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06207S
Zoro #
G207513041
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Insert Arrangement
20-32
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Connector Style
Plug
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Termination Method
Crimp
Connector Type
Circular
Contact Plating
Silver
Endbell Type
None
Contact Style
Socket
Service Rating
A (B,C,F,G) I (all others)
No. of Contacts
8
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.