Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 SKT PLUG

  • Mfr # GTS06R207S

  • Zoro # G907513143


product price: $48.69
/ea

Key Features

Contact Size
8#16
Termination Method
Crimp
Contact Material
Copper Alloy
Connector Type
Connector Circular
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R207S
Zoro #
G907513143
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Crimp
Contact Material
Copper Alloy
Connector Type
Connector Circular
Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Arrangement
20-32
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
No. of Contacts
8
Contacts Supplied
Yes
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Sealing
IP67
Contact Mating Life
500
Amperage Rating
13A
Shell Color
Olive Drab
Service Rating
A (B,C,F,G) I (all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.