Zoro Homepage

GT 8C 816 SKT RECP BOX RM

  • Mfr # GTC030207S

  • Zoro # G507506835


product price: $28.89
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Endbell Type
None
Amperage Rating
13A
Insert Arrangement
20-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030207S
Zoro #
G507506835
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Endbell Type
None
Amperage Rating
13A
Insert Arrangement
20-32
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
Silver
Orientation
Straight
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Crimp
Connector Type
Connector Circular
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Contact Mating Life
500
No. of Contacts
8
Connector Style
Receptacle
Sealing
Unsealed
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A (B,C,F,G) I (all others)
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.