
GT 8C 816 SKT RECP BOX RM
Mfr # GTC030207SA24
Zoro # G107506679
product price: $45.69
/eaKey Features
Connector Style
Receptacle
Amperage Rating
13A
No. of Contacts
8
Insert Arrangement
20-32
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC030207SA24
Zoro #
G107506679
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Connector Style
Receptacle
Amperage Rating
13A
No. of Contacts
8
Insert Arrangement
20-32
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.