GT 8C 816 SKT RECP BOX RM

  • Mfr # GTC030R207SB30

  • Zoro # G807506726


product price: $65.29
/ea

Key Features

No. of Contacts
8
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R207SB30
Zoro #
G807506726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Service Rating
A (B,C,F,G) I (all others)
Insert Material
Neoprene
Shielding
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Orientation
Straight
Termination Method
Crimp
Connector Type
Circular
Contact Mating Life
500
Amperage Rating
13A
Insert Arrangement
20-32
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.