Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 SKT RECP

  • Mfr # GTC030R207SW027

  • Zoro # G107506433


product price: $47.69
/ea

Key Features

Connector Style
Receptacle
Contact Style
Socket
No. of Contacts
8
Contact Size
8#16
Insert Arrangement
20-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC030R207SW027
Zoro #
G107506433
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Receptacle
Contact Style
Socket
No. of Contacts
8
Insert Arrangement
20-32
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.